missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 3 S/h Smooth Surface Qualitative Filter Papers
Used for routine analyses like clarification and determination of substances
257.00€ - 311.00€
Specifications
Format | Sheet |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 55μm/sec. |
For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
Grade | 3 S/h |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11745106
|
Sartorius™
FT-2-307-460570 |
460 mm |
257.00€
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10103801
|
Sartorius™
FT-2-307-580580 |
580 mm |
311.00€
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N < 0.1%)
- Wet-strengthened
Specifications
Sheet | |
55μm/sec. | |
3 S/h | |
0.36 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper |