missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Glass Fiber Prefilter
437.00€ - 545.00€
Specifications
Color | White |
---|---|
Filter Type | Depth Filter |
Format | Plain |
Material | Glass Fiber With Binder Resin |
Particle Retention | 0.9 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11858591
|
Merck
AP1529325 |
293 mm |
545.00€
Pack of 25 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11848591
|
Merck
AP2025725 |
257 mm |
437.00€
Pack of 25 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Specifications
White | |
Plain | |
0.9 μm | |
Plain |
Depth Filter | |
Glass Fiber With Binder Resin | |
Hydrophilic | |
Prefilter |