Learn More
Fungilab™ Stainless Steel Spindles
Accurately measure viscosities with these stainless steel spindles. Stainless Steel Spindles come in a variety of volumes and viscosity ranges.
Brand: Fungilab™ V12711N
Additional Details : Weight : 0.80000kg
Description
Spindles for use with Small Sample Adapters (Cat. Nos. 06-815-032, -031).
- This system is used for measurements in accordance with the ASTM-ISO 2555 standard
- Standard spindles (included in standard delivery): R and H spindles, L spindles
- Special spindles (additionally ordered with small sample adapters APM and APM/B): TL and TR spindles
- Spindle set L: 20 to 6,000,000 cP (for ADV and PRO models); 20 to 2,000,000 cP (for ONE model)
- Spindle set R: 100 to 40,000,000cP
- Spindles set R for H models: 200 to 106,000,000cP
Specifications
ASTM, ISO 2555 | |
Stainless Steel | |
Tr11 Spindle |
For relative viscosity measurement | |
Small sample adapter | |
R: 1000 to 3,300,000/H: 80 to 26,700,000 cP |