missing translation for 'onlineSavingsMsg'
Learn More

Fungilab™ ISO 2431 Flow Cup Viscometers

Measure the viscosity of paint, ink, varnishes and similar products industries. ISO 2431 Flow Cup Viscometer are available in a variety of sizes.

Brand:  Fungilab™ FCI003

Additional Details : Weight : 0.61000kg

 View more versions of this product

Product Code. 11886431

Quantity Price
1 239.71€ / Each
6 217.25€ / Each
Estimated Shipment
21-01-2021
Add to basket


Description

Description

  • Provides kinematic viscosity data
  • Data is generally expressed in seconds flow time when the fluid is flowing through an orifice at a specified temperature
  • The viscosity is calculated from flow time to centistrokes (cSt)
  • The calibration certificates are supplied with the cups
Specifications

Specifications

3
ISO 2431, calibration certificate
Anodized aluminum body, stainless steel orifice
0.7kg
Flow Cup Viscometer
3.0mm
Calibration certificate
3
Used in paint, ink, varnishes and similar products industries
5 to 42 cSt
Videos
SDS
Documents