Learn More
Fungilab™ Glass Thermometers for Viscoball and Hoppler Viscometer
Complete a Viscoball or Hoppler Viscometer setup with the appropriate thermometer of your choice. Glass Thermometers for Viscoball and Hoppler Viscometer come in a variety of temperature ranges.
Brand: Fungilab™ V91003
Additional Details : Weight : 0.80000kg
Description
- Can be used with Fungilab Visco Ball Viscometer
- Divisions: 0.1°C
Specifications
DIN 53015, ISO 12058 | |
49° to 76°C | |
Thermometer |
Glass | |
Hoppler viscometer |