missing translation for 'onlineSavingsMsg'
Learn More

Fungilab™ Fungicrom Separating Chambers (TLC)

Fungicrom Separating Chambers (TLC) are to be used with thin layer chropatography.

Brand:  Fungilab™ NPLAK

Additional Details : Weight : 4.18000kg

 View more versions of this product

Product Code. 11886511

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance


Description

Description

Normaplak Tank (NPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 200 x 200mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Multiplak Tank (MPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • Additional grooves exist on inside, allowing storage of up to five plates of 200 x 200mm
  • Used particularly for quantitative analyses, serving also to store plates in a protected environment
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
mINIPLAK tANK (miplak)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 100 x 100mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Rollerplak Tank (RPLak)
  • Body manufactured in tempered glass, cylindrically blown with a flat base
  • For plates of size 200 x 100mm
  • Paper chromatography work may also be performed
  • Available with or without lid
  • Hat type lid
Specifications

Specifications

Normaplak Separating Chamber
7.8 in.
7.9 in.
20 cm
1.9 in.
5 cm
0.7 mm Jet valve
Plastic
20 cm
5.1 in.
7.8 x 3.9 x 5.1 in. (20 x 20 x 13 cm)
13 cm
Knob Lid
Thin Layer Chromatography
Videos
SDS
Documents
View accessory products