missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fungilab™ Fungicrom Separating Chambers (TLC)
Fungicrom Separating Chambers (TLC) are to be used with thin layer chropatography.
Brand: Fungilab™ CNPLAK
Additional Details : Weight : 0.80000kg
Description
Normaplak Tank (NPLAK)
- Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
- For plates of 200 x 200mm
- Available with or without lid
- Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Multiplak Tank (MPLAK)
- Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
- Additional grooves exist on inside, allowing storage of up to five plates of 200 x 200mm
- Used particularly for quantitative analyses, serving also to store plates in a protected environment
- Available with or without lid
- Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
mINIPLAK tANK (miplak)
- Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
- For plates of 100 x 100mm
- Available with or without lid
- Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Rollerplak Tank (RPLak)
- Body manufactured in tempered glass, cylindrically blown with a flat base
- For plates of size 200 x 100mm
- Paper chromatography work may also be performed
- Available with or without lid
- Hat type lid
Specifications
Normaplak Separating Chamber | |
10 cm | |
5 cm | |
0.7 mm Jet valve |
Plastic | |
13 cm | |
No Lid | |
Thin Layer Chromatography |