missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Flat-Bottom Dishes, Translucent
Flat-bottom dishes constructed of translucent, durable, resistant, and chemically inert quartz glass.
149.00€ - 212.00€
Specifications
Description | Translucent |
---|---|
Bottom Shape | Flat |
Material | Quartz |
Shape | Round |
Type | Evaporating Dish |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
15898004
|
Helios Italquartz
61F00144 |
85 cc | 75 mm | 27 mm |
212.00€
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
15808014
|
Helios Italquartz
61F00148 |
35 cc | 68 mm | 15 mm |
149.00€
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
15818014
|
Helios Italquartz
61F00149 |
55 cc | 77 mm | 18 mm |
158.00€
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
Description
- Translucent
- Flat bottom
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Translucent | |
Quartz | |
Evaporating Dish |
Flat | |
Round |