missing translation for 'onlineSavingsMsg'
Learn More

Consort™ EV215 Power Supply

Product Code. 10195342
Change view
Click to view available options
Electrical Requirements: 1200V, 500mA, 300w
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10195342 Electrical Requirements: 1200V, 500mA, 300w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10195342 Supplier Consort™ Supplier No. EV215

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Timer Yes
Type Power Supply
Electrical Requirements 1200 V 500 mA 300 w
Max. Voltage 1200 V
Wattage 150 w
Amperage 500 mA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.