missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Afora™ EN Certified 2L Volumetric Flask
Prepare precise dilutions and standard solutions with the Afora™ EN Certified 2L Volumetric Flask. This lab glassware is calibrated to contain a precise volume at a particular temperature.
Brand: Afora™ 5993/2H
Additional Details : Weight : 0.80000kg
Description
- 2L
- Flat bottom
- Conical body
- Graduation markings
- Cylindrical neck
- Dark blue glass
Certifications
EN Certified
Specifications
Pre-moistened | |
Dark Blue | |
2000 mL | |
Yes |
EN Certified | |
With aluminum cover | |
Aluminum | |
Flat |