missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Swinny Filter Holder, 13 mm
Accessories for filter holders for sample preparation.
Brand: Merck XX3001200
Additional Details : Weight : 0.09450kg
Description
Make your own syringe filter! Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.Features & Benefits:
- Available in three sizes for a range of process volumes
- Autoclavable with filter in place for sterile filtration
Specifications
Autoclavable | |
Stainless Steel Housing, Stainless Steel Screen, PTFE Gaskets and O-Rings | |
0.8 cm2 | |
0.51 in. | |
1.6 cm |
Filter holder | |
Non-sterile | |
Laboratory Filter Holders or Cyclones | |
0.51 in. |