missing translation for 'onlineSavingsMsg'
Learn More

DeviceLink™ HUB Connectivity Kit for TSX High Performance Refrigerators and Freezers

Connect your lab equipment and experience the Thermo Fisher Cloud™solutions

Brand:  Thermo Scientific DLH-HP-100-TTL

Additional Details : Weight : 1.01500kg

Product Code. 15915170

  • 298.00€ / Each


Estimated Shipment
04-09-2020
Add to basket

Alert:

Available in NA, EU and EFTA countries only. Please check with your local sales representative for regional availability.


Description

Description

Key features and benefits
  • View critical lab equipment data and equipment notifications on you mobile and web applications.
    • Display temperature
    • Ambient Temperature
    • Alarm and alerts notification
  • Access data anytime, anywhere—data and alarms from monitored lab equipment are securely stored on the Cloud and sent to the user via email and mobile-phone notification
  • InstrumentConnect™ streamlined dashboard-style reporting reduces time spent interpreting data
  • Unlike traditional methods, the DeviceLink Hub monitoring solution operates on a client-cloud architecture, requiring minimal IT support
  • No need to install sensors—the only plug-in is the equipment data port to read the parameters directly from the factory-installed sensors

Security

Security is our highest priority. We understand that the security of data and protocols are critical, both to your research and to the publication process. To help ensure high levels of protection and security, we’ve built Thermo Fisher Cloud on the world-class Amazon Web Services™ (AWS) cloud-computing platform. With AWS, all of your data is stored in highly secure AWS data centers managed by compliance programs and audit safeguards.

Monitored Data

Telemetry

  • Display Temperature (oC)
  • Ambient Temperature (oC)

Alarms & events

  • High/low alarms
  • Door open
  • Power failure
  • Other system notifications

Compatibility

  • TSX Series high-performance refrigerators (2ºC to 8ºC)
  • TSX Series high-performance freezers (–20ºC, –30ºC)

Setup

Follow a simple three-step installation and configuration to your internal WI-FI account

Specifications

Specifications

DeviceLink HUBTM remote monitoring package for High-Performance refrigerators and freezers*. Includes module and data cable.

Module and data cable
8GB
No Display.

InstrumentConnect™ Companion Mobile and Web Application

DeviceLinkTM HUB universal powers Supply

  • Plug Type: AUS, EU, UK, US
  • Input: 90-264VAC (47-63Hz)
  • Output:5.1VDC, 2.5A (MAX)
Thermo Scientific TSX Series high-performance refrigerators (2ºC to 8ºC): TSX5005SA, TSX5005SD, TSX5005SV, TSX5005GA, TSX5005GD, TSX5005GV, TSX5005PA, TSX5005PD, TSX5005PV Thermo Scientific TSX Series high-performance freezers (-20ºC, -30ºC): TSX5030FA, TSX5030FD, TSX5030FV, TSX2320FA, TSX2320FD, TSX2320FV, TSX2330FA, TSX2330FD, TSX2330FV
DLH-CO2-100-RS

Kit is used to connect HeracellTM CO2 InCubator to the Thermo Fisher Cloud InScrumentConnectTM remote monitoring application.  The kit includes the data cable to connect DeviceLink to the equipement serial port to read the factory installed sensors.

Remote Monitoring
0.66
Factory Installed
~70m
Videos
Documents