missing translation for 'onlineSavingsMsg'
Learn More

Contec™ SterileSorb™ Wipes

Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. Contec™ SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.

Brand:  Contec™ C2-99IR/25

Additional Details : Weight : 0.52200kg

 View more versions of this product

Product Code. 11902445

  • 5.73€ / Pack of 25


In stock, ready to ship: 1
Add to basket

Alert:

Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.


Description

Description

Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. Contec™ SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.

  • Nonwoven, hydroentangled polyester/cellulose blend make these wipes absorbent, durable, and low in extractables
  • Wipes are designed for nonabrasive applications such as wiping and absorbing spills in the cleanroom, and wipedown of products prior to their introduction to the cleanroom
  • Label provides lot numbers and expiration dates for lot traceability
Specifications

Specifications

Ultra
23 cm
AAMI
Cleanroom
23 cm
SterileSorb™ cleanroom wipes
9 in.
9 in.
67.8
9 x 9 in. (23 x 23 cm)
9 in.
Cellulose, Hydroentangled Polyester
9 in.
Sterile
Videos
SDS
Documents