missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 1536-well, Cell Culture-Treated, Flat-Bottom Microplate
Color: White; Sterility: Sterile; Lid: With Lid
Brand: Greiner Bio-One 782080
Additional Details : Weight : 0.80000kg
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Non-cytotoxic
- Alphanumeric well coding
- Rounded square well design
- Reduced wicking and bubbling
- With lid
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic | |
With Lid | |
Not Autoclavable | |
White | |
12.6 μL | |
3 to 10 μL | |
Cell Culture | |
1500 x g (swinging-bucket rotor without lid) | |
1 | |
128 x 85 x 10 mm |
Standard | |
32 x 48 | |
1/Pk., 40/Cs. | |
Polystyrene | |
1536 | |
Sterile | |
Rounded Square | |
40 | |
-20°C to +60°C |