missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 1536-well, Cell Culture-Treated, Flat-Bottom Microplate
Color: White; Sterility: Sterile; Lid: With Lid
3240.00€ - 8400.00€
Specifications
Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic |
---|---|
Format | Standard |
Lid | With Lid |
Array | 32 x 48 |
Autoclavable | Not Autoclavable |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
11868990
|
Greiner Bio-One
782080 |
1/Pk., 40/Cs. |
3240.00€
Pack of 40 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
10354912
|
Greiner Bio-One
782093 |
15/Pk., 60/Cs. |
8400.00€
Pack of 60 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Non-cytotoxic
- Alphanumeric well coding
- Rounded square well design
- Reduced wicking and bubbling
- With lid
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic | |
With Lid | |
Not Autoclavable | |
Polystyrene | |
3 to 10 μL | |
Cell Culture | |
-20°C to +60°C |
Standard | |
32 x 48 | |
White | |
1536 | |
Sterile | |
Rounded Square | |
128 x 85 x 10 mm |