missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf CE-IVD 5910R Refrigerated Centrifuge

High-capacity, versatile, refrigerated centrifuge with a main swing-bucket rotor that holds conical tubes and plates.

Brand:  Eppendorf 5942000610

Additional Details : Weight : 120.00000kg

 View more versions of this product

Product Code. 15813242

  • 11272.00€ / 1 set


Estimated Shipment: 08-10-2021
Add to basket

Description

Description

  • Main swing-bucket rotor holds both conical tubes and plates, no need to change rotor buckets or adapters
  • Low access height for easy operation
  • Holds standard 1 liter Nalgene™ bottles
  • Plate rotor options for centrifugation of all types of MTP, PCR or deepwell plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 to 50 mL
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
  • Quiet operation (<59 db)
  • Compact footprint
  • Automatic rotor recognition and imbalance detection
  • FastTemp function for quick pre-cooling and FastTemp pro™ function for automatic precooling based on pre-programmable time and date
  • Standby cooling function holds temperature when centrifuge is not in use
  • ECO shut-off engages after 8 hours (adjustable)
Specifications

Specifications

14,000 rpm
EU Plug, w/Rotor S-4x500, Buckets, Adapters 15/50 mL conical
Yes
10 sec. to 99 hr. 59 min., with continuous run function, short-spin
230 V 50/60 Hz
-11°C to +40°C
Videos
SDS
Documents
Certificates