missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Smart 392 Ductless Fume Hood

Designed with advanced carbon filtration to minimize chemical exposure.

Brand:  Erlab™ A63A/BE

Additional Details : Weight : 80.00000kg

 View more versions of this product

Product Code. 15504854

  • 5417.00€ / Each


Estimated Shipment date
from Supplier 19-02-2019
Add to basket

Description

Description

  • Sensors to detect filter breakthrough of solvents, acids or formaldehyde
  • Safety back up filter in case of main filter saturation
  • Continuous monitoring of air face velocity

Erlab Safety Program

  • Application analysis and validation, usage certification, filter change reminders
  • Connect with eGuard™ for real-time status, notifications and alerts
  • Smart-Light feature for lighting up the hood

Flexibility

  • Configurable filtration column
  • No ductwork needed


Environment

  • No dangerous chemicals are released into atmosphere
  • Low energy consumption
Specifications

Specifications

259 cfm
80 cm
Class 2, Type1C, Liquid chemicals handlings
104.0 cm
100 cm
Ductless filter hood
69.5 cm
90 to 264V 50 to 60Hz 19 to 53w, 1.6A
For organic vapor, acid
Filter
96.5 cm
Videos
Warranty