missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cannon-Fenske Routine Viscometer

Cannon-Fenske Routine Viscometers quickly and easily measure the viscosities of transparent Newtonian liquids. 

Brand:  Fisherbrand™

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11876461

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »


Description

Description

  • Measures viscosities of transparent Newtonian liquids
  • Supplied with the calibration certificate
  • Sample volume: aprox. 7mL
  • Precision: ∽0.2%
  • With constant value indication at +40°C and +100°C



Specifications

Specifications

50
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
7mL
0.55 lb.
Yes
Cannon™ Fenske Routine Viscometer
0.8 to 4 cSt
0.004
Calibration certificate
±0.2%
50
0.25kg
Measure the viscosities of transparent Newtonian liquids in the chemical and petroleum industries
0.23 oz.
Videos
SDS
Documents
View accessory products