missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cannon-Fenske Routine Viscometer

Cannon-Fenske Routine Viscometers quickly and easily measure the viscosities of transparent Newtonian liquids. 

Brand:  Fisherbrand™

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11886461

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »


Description

Description

  • Supplied with calibration certificate
  • Sample volume: 7mL
  • Precision: ±2%
  • Value indication: +40°C, +100°C

Specifications

Specifications

75
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
75
Measure the viscosities of transparent Newtonian liquids in the chemical and petroleum industries
0.23 oz.
0.008
Calibration certificate
±0.2%
0.25kg
Cannon™ Fenske Routine Viscometer
1.6 to 8 cSt
Videos
SDS
Documents
View accessory products