missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cannon-Fenske Opaque Capillary Viscometers

Outperform routine viscometers when using liquids that are dark in colour. Cannon-Fenske Opaque Viscometers are used for dark Newtonian liquids.

Brand:  Fisherbrand™

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11886441

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »


Description

Description

  • Opaque viscometers
  • Suitable for liquids so dark in color that cannot be seen in a Cannon-Fenske routine viscometer
  • Used to study effects of various additives on lubricating and hydraulic oils
  • Used to study shearing stress and shearing rate
  • Sample volume: 2mL
  • li>Precision:±0.3%
Specifications

Specifications

50
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
50
Used for dark Newtonian liquids and to study shearing stress and shearing rate
0.4 oz.
0.004
Calibration certificate
±0.3%
0.25kg
Cannon™ Fenske Opaque Reverse Flow Viscometer
0.8 to 4 cSt
Videos
SDS
Documents
View accessory products