missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cannon-Fenske Opaque Capillary Viscometers

Outperform routine viscometers when using liquids that are dark in colour. Cannon-Fenske Opaque Viscometers are used for dark Newtonian liquids.

Brand:  Fisherbrand™

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11876441

Quantity Price
1 166.85€ / Each
10 140.77€ / Each
Estimated Shipment
21-01-2021
Add to basket


Description

Description

  • Opaque viscometers
  • Suitable for liquids so dark in color that cannot be seen in a Cannon-Fenske routine viscometer
  • Used to study effects of various additives on lubricating and hydraulic oils
  • Used to study shearing stress and shearing rate
  • Sample volume: 2mL
  • li>Precision:±0.3%
Specifications

Specifications

25
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
25
Used for dark Newtonian liquids and to study shearing stress and shearing rate
0.4 oz.
0.002
Calibration certificate
±0.3%
0.25kg
Cannon™ Fenske Opaque Reverse Flow Viscometer
0.5 to 2 cSt
Videos
SDS
Documents
View accessory products