missing translation for 'onlineSavingsMsg'
Learn More

Parisienne de Verrerie™ Black Phenolic Resin Screw Caps

Providing secure closure for a variety of bottle neck sizes. Parisienne de Verrerie™ Black Phenloic Resin Screw Caps are durable and resilient.

Brand:  Parisienne de Verrerie™ CABAKTEF63

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11853172

  • 475.00€ / Pack of 100


Estimated Shipment
04-02-2021
Add to basket

Description

Description

  • Polyethylene-coated chipboard liners temperature resistant up to 80°C
  • Rubber liners fully autoclavable
  • Polyethylene foam liners temperature resistant up to 60°C
  • Butyl-PTFE liners fully autoclavable
Specifications

Specifications

Butyl-PTFE
Black
100Pack
Cap
Phenolic Resin
Phenolic
100 Pack
63mm Teflon™
Videos
SDS
Documents