missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Bustier 7488-Black

Catalog Number 17206081
Click to view available options
Size:
3X-Large/4X-Large
Medium/Large
X-Large/2X-Large
X-Small/Small
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Color: Black
  • Material: 68% Dryarn, 28% Tencel,4% Elasthan, 200 gsm
  • Seamless underwear without disturbing seams
  • Moisture-regulating
  • Blend with natural fibers
  • Integrated functional zones
  • Maximum comfort
  • OEKO-TEX™ Standard 100
  • Sizes: XS/S - 3XL/4XL
  • Care: washable at 30 ° C, not chlorine, not bleaching, not drying, not ironing, not cleaning
Size X-Large/2X-Large
Color Black
Thickness (Metric) 200 g/m²
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'