missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Brass Straight Compression Union
Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals
Brand: Cole-Parmer™ 31412-01
Additional Details : Weight : 0.80000kg
Description
- Very good chemical resistance.
- Compression fittings work well with rigid tubing such as PTFE or polypropylene.
- A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
- Compression connector family is ideal when working with rigid tubing.
- When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications
482°F | |
400 psi | |
Brass | |
-85°F | |
3/8 in. |
250°C | |
Not Autoclavable | |
Straight Compression Union | |
-65°C |