missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MD4 NT VARIO™ Aluminum-FKM Diaphragm Vacuum Pump
Brand: VACUUBRAND™ 20736300
Additional Details : Weight : 0.01000kg
Description
- Three-stage diaphragm pumps
- Vacuum pressure: 1 mbar
- Whisper quiet, ultra-low vibration operation, high leak tightness
- Flexible fabric-reinforced double diaphragm for extended operating life
- Contamination-free pumping and evacuation
- High flow rate even near ultimate vacuum
- Long diaphragm life
- Maintenance-free drive system for low lifetime costs
Specifications
0.75 torr | |
0.77 hp | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
ETFE (Pump Head), PTFE (Diaphragm), PTFE (Tubing), FFKM (Valve), Aluminum Alloy (Case) | |
45 dB(A) | |
-10°C to +60°C | |
18.5 kg | |
40°C | |
3.4 CFM | |
9.64 in. | |
12.79 in. | |
9.25 in. | |
Diaphragm Pump | |
4 | |
Gel Dryers | |
3 | |
200/230 V |
CVC 3000 | |
3 A | |
30 to 2400 rpm | |
230 V 50/60 Hz | |
MD 4 NT VARIO | |
CEE | |
41 lb. | |
104°F | |
10°C | |
50/60 Hz | |
243.84 mm | |
325.12 mm | |
236.22 mm | |
IP20 | |
50°F | |
Oil-Free | |
16 psi |