missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW-Isotherm Box-Shaped Large Dewer Flask, Type 134
Reliable and economical Dewer flask according to DIN 12492. KGW-Isotherm Box-Shaped Large Dewer Flask, Type 134 combines a borosilicate glass flask and a blue-coated protective case with an insulated locking lid for storing liquid nitrogen, dry ice and other coolants.
Brand: KGW-Isotherm 1265
This item is not returnable.
View return policy
Description
- Made of fully silvered borosilicate glass according to ISO 3585
- Protective casing out of blue-coated metal with side grips
- Lockable metal lid with insulating disk and over-pressure valve
- Roller base available for easy, smooth transport (man. part no. 1268-134)
- Applications:
- Flexible laboratory, medical and biotechnology applications
- Storing of CO2, liquid nitrogen or solid products
- Pressure-less space for coolants
- Chemical characteristics:
- Hydrolytic resistance: according to ISO 719 (98°C)
- Hydrolytic resistance: according to ISO 720 (121°C)
- Acid resistance: according to ISO 1776
- Alkaline resistance: according to ISO 695-A2
- Temperature/Evaporation Specs:
- Glass refill from -200° to +150°C, for a short time 200°C
- Lid to +80°C
- Casing with mounting rubber from -10° to +60°C
- Evaporation rate CO2: ∼0.6 kg/day
Specifications
Lockable, insulated, metal, with over-pressure valve | |
28-36 cm | |
Roller base (optional, MPN 1268-134) | |
76.5 cm | |
Type 134 | |
28 L | |
Borosilicate Glass |
Blue | |
Storing of CO2 and coolants | |
62 cm | |
Lid, Side grips | |
Coated Metal | |
25 cm | |
Fully silvered |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction