missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Borosilicate Glass Type 17 D Filter Funnels
Made of borosilicate glass. DURAN™ Borosilicate Glass Type 17 D Filter Funnels are used for qualitative inorganic analysis and preparative chemistry.
50.85€ - 104.00€
Specifications
| Diameter (Metric) Disc | 60mm |
|---|---|
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| Product Type | Filter funnel |
| Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
| 10048060 |
Duran™
258522102 |
1 |
52.45€ Each |
|
10303401 |
Duran™
258522205 |
2 |
52.45€ Each |
|
10568481 |
Duran™
258522308 |
3 |
50.85€ Each |
|
| 10242131 |
Duran™
258522402 |
4 |
62.75€ Each |
|
10242181 |
Duran™
258522505 |
5 |
104.00€ Each |
|
Description
- Good thermal shock and chemical resistance
- Mate to the filtering flask via a conical rubber seal (GUKO)
Specifications
| 60mm | |
| 125 mL | |
| Borosilicate Glass | |
| Filter funnel |