missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Borosilicate Glass Type 151 D Filter Funnels
Made of borosilicate glass. DURAN™Borosilicate Glass Type 151 D Filter Funnels are used for qualitative inorganic analysis and preparative chemistry.
449.00€ - 525.00€
Specifications
| Capacity (Metric) | 4000 mL |
|---|---|
| Material | Borosilicate Glass |
| Diameter (Metric) Disc | 175mm |
| Product Type | Filter funnel |
| Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
| 10291931 |
Duran™
258526104 |
1 |
460.00€ Each |
|
10068090 |
Duran™
258526207 |
2 |
460.00€ Each |
|
10508291 |
Duran™
258526301 |
3 |
449.00€ Each |
|
10614481 |
Duran™
258526404 |
4 |
525.00€ Each |
|
Description
- Good thermal shock and chemical resistance
- Mate to the filtering flask via a conical rubber seal (GUKO)
Specifications
| 4000 mL | |
| Borosilicate Glass | |
| 175mm | |
| Filter funnel |