missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ BACOU PLOMITA S3 Shoes

Honeywell™ BACOU PLOMITA S3 HI CI SRC Shoes feature water-resistant leather uppers and stainless steel anti-puncture soles.

Brand:  Honeywell™ 6246106-48/7

Additional Details : Weight : 1.88000kg

 View more versions of this product

Product Code. 15816455

  • 59.97€ / 1 pair


Estimated Shipment: 13-10-2021
Add to basket

Description

Description

  • Ensures better protection
  • Water-resistant leather upper
  • Great resistance and flexibility
  • Anti-bacterial lining with 3D structure
  • Ultra-breathable, quick drying
  • Padded ankle collar and tongue
  • Adapts to the user's foot shape, ensures comfort when worn for long periods
  • Lateral watertight bellows
  • Prevents liquid and dust from entering footwear
  • Excellent foot insulation from heat (HI) and cold (CI)
  • Response to diverse environments (frozen ground, very high temperatures)
  • Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
  • Upper: Water repellent leather upper. Padded ankle collar and tongue. Lateral watertight bellows. Anti-bacterial lining with 3D structure.
  • Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
  • Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
  • Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: SRA: on ceramic plates: flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / SRB: on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 (standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
Specifications

Specifications

Punctures over 1100 N with a spike of 4.5 mm
Black
48
EN ISO 20345:2011 standard, SRC certified
Leather
Stainless Steel
Videos
SDS
Documents
Certificates