missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ BACOU MICREL ESD S3 Shoes
Honeywell™ BACOU MICREL ESD S3 Shoes feature water-resistant full grain leather uppers and stainless steel anti-puncture soles.
Brand: Honeywell™ 6246135-45/7
Additional Details : Weight : 1.81000kg
Description
- Water-resistant full grain leather upper
- Great resistance and flexibility
- Reinforced protection over the toe cap
- Improved resistance and safety
- Anti-bacterial lining with 3D structure
- Ultra-breathable, quick drying
- Padded ankle collar and tongue
- Adapts to the user's foot shape, ensures comfort when worn for long periods
- Lateral watertight bellows
- Prevents liquid and dust from entering footwear
- Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
- Upper: Water resistant full grain leather. Padded ankle collar and tongue. Lateral watertight bellows. Anti-bacterial lining with 3D structure. Textile panels.
- Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
- Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
- Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: on ceramic floor : flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 ( standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
Specifications
EN ISO 20345:2011 standard, SRC certified | |
Leather | |
Stainless Steel and Polyurethane |
Black, Orange | |
45 | |
Punctures over 1100 N with a spike of 4.5 mm |