missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Amber Erlenmeyer Flasks with Ground Joint

Made of DURAN™ borosilicate glass. Lenz Laborglasinstrumente™ Amber Erlenmeyer Flasks with Ground Joint is ideal for titration procedures and provide excellent chemical resistance. The flask has minimal thermal expansion providing high resistance to temperature change.

Brand:  Lenz Laborglasinstrumente™ 03023049

Additional Details : Weight : 1.00000kg

Product Code. 13447798

  • 350.00€ / Pack of 10


Estimated Shipment
08-07-2020
Add to basket

Description

Description

  • Acc. to DIN EN ISO 4797 and in addition to standard
  • with scale (approx. volume /ml)
  • with inscription label, material: DURAN™ borosilicate glass
Specifications

Specifications

DIN EN ISO 4797
250 mL
Erlenmeyer Flask, 250mL, 85 mm dia., Amber, Duran Glass, 29/32 NS Socket, with ground joint, Inscription Label
85 mm
Borosilicate Glass, Duran Glass
Videos
Documents