missing translation for 'onlineSavingsMsg'
Learn More

Labconco Acid Resistant CentriVap Pro, 230 V 50 Hz, All 50 Hz Cords
GREENER_CHOICE

Product Code. 30533449 Shop All Labconco Corporation Products
Click to view available options
Includes:
Heat Boost
No Heat Boost
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30533449

Brand: Labconco 8512290

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Requires

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Acid-Resistant CentriVap™ Pro Vacuum Concentrators are designed to rapidly concentrate multiple small samples using centrifugal force, vacuum and heat.

  • PTFE-coated chamber, acid-resistant bearings, and a Hastelloy shaft provide increased acid resistance.
  • Compact, bench top footprint
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • Easily view, plot, and export sample run data for analysis and publication. CSV and PDF file formats supported.
  • Large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • Customize run parameters, record and download sample data, set up automated device alerts through Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
  • Optional additional 300 W Heat Boost speeds chamber heating for faster sample processing and increased performance.

Order Info

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Certifications

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Compliance

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Warranty

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Specifications

Chamber Material PTFE-coated Aluminum
Model Acid Resistant CentriVap
Temperature Range (Metric) Ambient to 100°C
Volume (Metric) Up to 50 mL
Includes Heat Boost
Refrigerated No
Type Vacuum Concentrator
Voltage 230 V
Frequency 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.