Learn More
Jenway™ 4520 Conductivity Meter without Probe
Offers accuracy with 1, 2 or 3 point conductivity calibration across the wide measurement range of 0 to 19.99S. Jenway™ 4520 Conductivity Meter without Probe ensures optimum accuracy with a dedicated “pure water” mode.
Brand: Jenway™ 452000
Additional Details : Weight : 0.85000kg
Description
- Conductivity, resistivity, TDS and salinity modes
- Special pure water mode for ultra low conductivity measurements
- Storage of 500 results with built in data logger
- Infra-red data link (IrDA) for connection to printer and RS232 link to connect to printer or PC via DataWay software
- 3 year warranty
Specifications
| Conductivity Meter without Probe | |
| 6 auto–selected from 0 to 19.99S* | |
| ±0.5% ±2 digits | |
| 0.01mg/l to 1g/l | |
| 0–99.9g/l | |
| 0–35 ±1g/l, 35–99.9 ±3g/l | |
| 0.01Mohm | |
| 18, 20 or 25°C | |
| ±0.5°C | |
| UK | |
| 850g | |
| 9V AC ±10%, 50/60Hz | |
| 9V |
| Conductivity Meter without Probe | |
| 0.01µS to 0.01S | |
| 6 auto selected ranges from 0 –1999g/l* | |
| ±0.5% ±2 digits | |
| 0.1g/l | |
| 0–20Mohm | |
| ±0.5% ±2 digits | |
| 0.1°C | |
| Not included | |
| 210 x 250 x 55mm | |
| 0.010 to 19.999 | |
| –10 to 105°C |