missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ 3.3 Borosilicate Glass Burettes
183.00€ - 198.00€
Specifications
Length (Metric) | 800 mm |
---|---|
Material | Borosilicate Glass |
Includes | Schellbach Stripes |
Stopcock Material | PMP, PTFE |
Type | Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11847920
|
VITLAB™
105599 |
25 mL |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
11857920
|
VITLAB™
105699 |
50 mL |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
Specifications
800 mm | |
Schellbach Stripes | |
Buret | |
DIN ISO 384 |
Borosilicate Glass | |
PMP, PTFE | |
Class B |