missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 25007 Series Non-sterile Nylon (NY) Membrane Filters
Brand: Sartorius™ 25007--50------N
Additional Details : Weight : 0.10000kg
Specifications
Autoclavable | |
White | |
Nylon | |
0.45 μm | |
15mL/min./cm2/bar | |
100 Pack | |
Membrane Filter | |
50 mm |
3.2bar | |
Membrane Filter | |
Nylon | |
Non-sterile | |
Recommended for particle removing filtration of water, aqueous solutions and solvents for analytical determination such as HPLC, as well as for the sterile filtration of these liquids | |
115 μm | |
50 mm |