missing translation for 'onlineSavingsMsg'
Learn More

H-B™ SP Scienceware™ Immersion Thermometer

Product Code. 15352941
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
15352941 -20°C to +110°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15352941 Supplier H-B™ SP Scienceware™ Supplier No. B620040200

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Contain red organic liquid against white back glass. Ideal for use in universities and laboratories.

  • Red organic liquid against white back glass.
  • Temperature range: −20 to 110°C
  • Ideal for use in universities and laboratories.
  • 300mm length

Specifications

Immersion Type Total
Length (Metric) 300 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +110°C
Subdivision 1°C
Immersion Length 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.