missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Nylon Sieve Filter, 1m x 1m
For sieving or precision filtration of biological and chemical solutions. Linker Industrietechnik™ Nylon Sieve Filters, 1m x 1m are available in a comprehensive range of pore sizes.
101.76€ - 231.08€
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11765498
|
Linker Industrietechnik™
1000X1000M600M |
600μm |
101.76€
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
11755488
|
Linker Industrietechnik™
1000X1000M50UM |
50μm |
231.08€
Each |
In Stock
Log in to see stock. |
|||||
Description
- Resistant to aggressive solvents
- Excellent compatibility with alcohols
- Operating temperature of -40° to +115°C
- Applications include solvent filtration and particle analysis
Specifications
Plastic | |
Nylon |