missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 92-134 Nitrile Glove
MICROFLEX™ 92-134 Nitrile Gloves offer tactility and comfortable protection across numerous applications. Designed with textured fingertips for secure handling of tools and materials.
Brand: Ansell 92134070
Additional Details : Weight : 0.40000kg
Description
- Made of a soft nitrile formulation for comfortable fit and feel
- Lightweight construction for tactile sensitivity and fine motor control
- Designed for a broad range of applications across all industries
- Textured on the fingertips for secure handling of tools and materials
Specifications
Healthcare | |
Blue | |
Partially Textured | |
0.11 mm | |
Nitrile | |
0.07 mm | |
Small |
1.5 | |
Single-use | |
4.3 mil | |
Yes | |
2.8 mil | |
Powder Free | |
100 gloves/dispenser, 10 dispensers/Cs., 1000 gloves/Cs. |