missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Electrosoft Latex Gloves
Click to view available options
For Use With (Application):
Maximum 26,500 volts
Maximum 500 volts
Size:
7
8
9
10
Product Type:
Class 00 Gloves
Class 3 Gloves
Thickness (Metric):
0.5 mm
2.9 mm
Description
- Rolled or cut edges
- Needs leather overglove for mechanical protection
- Natural latex base offers high dielectric characteristics
- Recommneded for the transportation, utilities and wind energy industries
Specifications
Specifications
Color | Beige |
Product Type | Class 00 Gloves |
Size | 10 |
Thickness (Metric) | 0.5 mm |
For Use With (Application) | Maximum 500 volts |
Quantity | 1 Each |
Length (Metric) | 36 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'