missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Cork Laboratory Rings

An economical choice for supporting flasks, dishes and more.

Brand:  Witeg™ 9 302 004

Additional Details : Weight : 0.80000kg

Product Code. 11869030

  • 9.40€ / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • For round bottom flasks from 6000 to 10000 mL
  • Outer diameter of 170 mm, inner diameter of 120 mm
Specifications

Specifications

Support Ring
Cork
Round bottom flasks, 6000 to 10000 mL
Top: 170 mm; Bottom: 120 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers