missing translation for 'onlineSavingsMsg'
Learn More

Choice™ PTFE (Hydrophobic) Syringe Filters

Use Choice PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions.

Brand:  Thermo Scientific CH2225-NP

81.76 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.



Additional Details : Weight : 0.22500kg

 View more versions of this product

Product Code. 17705034

  • 86.06€ / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

Use Thermo Scientific™ Choice™ PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions and as transducer protectors. They can filter aqueous solutions after pre-wetting with an alcohol. These syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.

Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Specifications
  • Membrane: HPLC certified PTFE, w/polypropylene support
  • Maximum operating temperature: 110 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Dissolution sample analysis
  • General sample preparation
  • Elevated temperature samples, caustic or acidic solutions
Chemical Incompatibilities
  • Perchloric acid
  • Methylene chloride (limited exposure)
  • Dioxane, DMF, formic acid >50%
Specifications

Specifications

Choice PTFE (Hydrophobic) Syringe Filters, 0.2 μm, 25 mm, 100 Pk.
PTFE (Hydrophobic)
0.2 μm
HPLC, SPE
100
90 psi
Syringe Filter
Single-use
PTFE (Hydrophobic)
Non-sterile
Solvent Resistent, Low-Extractable Polypropylene
No
Choice
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers