Learn More
Choice™ Nylon Syringe Filters
Use Thermo Scientific™ Choice™ Nylon Syringe Filters as the economic option for most general laboratory filtration, and for filtration of most HPLC samples.
Brand: Thermo Scientific CH2225-NN
77.45 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Additional Details : Weight : 0.23800kg
Description
Thermo Scientific™ Choice™ Nylon Syringe Filters are a good option for most general laboratory filtration applications and filtration of most HPLC samples. These sryinge filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.
Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps protect delicate instruments and prolongs column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Choice Nylon Syringe Filter Specifications- Membrane: HPLC certified nylon
- Maximum operating temperature: 100 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Dissolution sample analysis
- General sample preparation
- Mixed sample matrix of aqueous or organic dissolved analytes
- Acids >1N
- Halogenated solvents
- Proteinaceous samples with high non-specific binding affinities
Specifications
Choice Nylon Syringe Filter 0.2 μm, 25 mm, 100 Pk. | |
Nylon | |
0.2 μm | |
HPLC, SPE | |
100 | |
90 psi | |
Syringe Filter |
Single-use | |
Nylon | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Choice | |
25 mm |